20 in. 10.5 gal Battery Walk-behind Automatic Scrubber
AS510B™ 20 in. 10.5 gal Battery Walk-behind Automatic Scrubber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 20 inch battery operated model
- 10.5 gallon solution and recovery tanks
- One-pass cleaning
Specifications
- Cleaning Path:
- 20 in
- Collection:
- AS510B™
- Green Seal Certified:
- No
- Height:
- 46 in
- Horsepower:
- 3/4 hp
- Length:
- 47 in
- Volts:
- 24V
- Watts:
- 560 W
- Weight:
- 282 lb
- Width:
- 24 in