CarpeTriever™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thoroughly vacuums a 28" path in one pass
- No need for repetitious back and forth movement
- Dual 1-1/8 hp vacuum motors are protected by secondary dust filters, with easy access for cleaning and service
- Sealed bag compartment confines dust, while hinged door makes changing the collector bag simple
- Convenient control knob switches vacuum air flow from floor to wand for off-floor cleaning
- Eight-position adjustment sets the carpet brush height for any carpet pile
- Effortless maneuverability provided by large 8" (20 cm) rear wheels and twin 2" (5 cm) casters
- Tough, rotomolded polyethylene housing
- Simple fingertip controls make operation easy, and a built-in hose and wand on the CarpeTriever™ adds convenience for off-the-floor cleaning
Specifications
- Collection:
- CarpeTriever™
- ETL Listed:
- No
- Height:
- 45 in
- Horsepower:
- 1-1/2 hp
- Length:
- 48 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 125 lb
- Width:
- 40 in