This product requires certification to purchase.

White Wipes (Case of 200)

You last purchased this on
 
Nilfisk

Dust Magnet™ White Wipes (Case of 200)

  • Fast #
  • Part #N56649232
  • Item #7448089
  • Manufacturer Part #56649232
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

Dust Magnet™ White Wipes (Case of 200)

  • Fast #
  • Part #N56649232
  • Item #7448089
  • Manufacturer Part #56649232
4.7 out of 5 Customer Rating

X Points
per CASE
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disposable dusting sheets for mopping system
  • Dust Magnet™ dry dust mopping system is the simple and modern way to clean a floor
  • Super lightweight aluminum system
  • Simple static electricity attracts dust and holds it
  • Requires Certification

Documents


Specifications

Application:
Healthcare, Hotels, Motels, Office, Restaurants, Schools
Collection:
Dust Magnet™
Color Finish Name:
White
Package Quantity:
Case of 200
Product Type:
Wiper
Size:
23 in