HEPA Filter H13 for CarpetMaster 112 and Spectrum 12 Vacuum Cleaners
HEPA Filter H13 for CarpetMaster 112 and Spectrum 12 Vacuum Cleaners
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement HEPA filter
- Filter type: H13
- HEPA filtration efficiency 99.97% - 0.3µm microns
- For use with: Spectrum S12 , D12 , S15 , D15 , VU500 , GU
- *If you haven't previously ordered this part, please contact the Service Department to ensure you order the correct part for your equipment
- Part number: 1471250600
Documents
Specifications
- Brand Model Compatibility:
- CarpetMaster 112 and Spectrum 12 Vacuum Cleaners
- ETL Listed:
- No
- Product Type:
- Filter