This product requires certification to purchase.

You last purchased this on
 
Nilfisk

ReliaVac™

  • Fast #
  • Part #N03003A
  • Item #5051410
  • Manufacturer Part #03003A
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

ReliaVac™

  • Fast #
  • Part #N03003A
  • Item #5051410
  • Manufacturer Part #03003A
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disposable paper filter bag
  • Lifetime warranty on green impellor fan
  • Collection bag has a capacity of 14.8 L w/dust bag
  • Motor: 60 Hz
  • Requires Certification

Specifications

AMP:
7
Collection:
ReliaVac™
Color Finish Name:
Black
Cord Length:
50 ft
ETL Listed:
Yes
Height:
45 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
115V
Weight:
19 lb
Width:
12 in