This product requires certification to purchase.

12 in. Single Motor Upright Vacuum

You last purchased this on
 
Nilfisk

Spectrum™ 12 in. Single Motor Upright Vacuum

  • Fast #
  • Part #N9060107020
  • Item #5051412
  • Manufacturer Part #9060107020
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

Spectrum™ 12 in. Single Motor Upright Vacuum

  • Fast #
  • Part #N9060107020
  • Item #5051412
  • Manufacturer Part #9060107020
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Motor is protected by an airflow bypass valve and thermal overload protection
  • Includes brush dual row, chevron style, nylon with variable manual adjustment
  • Filtration of 2-ply paper bag and certified HEPA exhaust filter
  • Onboard tools of 4:1 stretch hose, wand, crevice and upholstery tools
  • Bag capacity is 4.2 qt
  • Cleaning path is 11-1/2"
  • Vacuum motor is 2-stage
  • Requires Certification

Specifications

Collection:
Spectrum™
Cord Length:
50 ft
Decibel Rating (dB):
62 dB
Height:
44 in
Length:
13 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
19.8 lb
Width:
12 in