This product requires certification to purchase.

Viper 3 Speed 2400 CFM Air Mover in Black

You last purchased this on
 
Nilfisk

Viper Viper 3 Speed 2400 CFM Air Mover in Black

  • Fast #
  • Part #N50000390
  • Item #7897943
  • Manufacturer Part #50000390
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

Viper Viper 3 Speed 2400 CFM Air Mover in Black

  • Fast #
  • Part #N50000390
  • Item #7897943
  • Manufacturer Part #50000390
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cost-effective: new 3-speed induction motor with reduced power consumption
  • Reliable: protected from motor overheating by the strong roto-molded structure
  • Flexible: easy to maneuver to desired blowing angle
  • Compact: designed in a modern style for easy handling and space saving storage
  • Can be stacked in 2 or 3 layers
  • Has cord wrap and an optional rectractable handle
  • Requires Certification

Specifications

AMP:
3.7
Application:
Air Movement
Brand Model Compatibility:
Viper
Cable Length (ft):
21 ft
Collection:
Viper
Color Finish Name:
Black
Cord Length:
21 ft
Height:
18 in
Length:
16 in
Material:
Plastic
Volts:
120V
Width:
16 in