This product requires certification to purchase.

Wet and Dry Vacuum Cleaner

You last purchased this on
 
Nilfisk

VL500™ Wet and Dry Vacuum Cleaner

  • Fast #
  • Part #N107409093
  • Item #7448320
  • Manufacturer Part #107409093
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

VL500™ Wet and Dry Vacuum Cleaner

  • Fast #
  • Part #N107409093
  • Item #7448320
  • Manufacturer Part #107409093
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wet/dry vacuums is designed to accommodate virtually any cleaning requirement: satisfies applications ranging from small office environments to large education and healthcare facilities
  • For emergency spills and floods, the VL500-55 delivers power and functionality when you need it
  • Featuring a hose, wand, squeegee floor tool, brush floor tool and optional front-mount squeegee, you can quickly clean up any unwanted messes
  • ERGO “tip n pour” design allows for easy tank emptying
  • Powerful 1,000 W motor enhances cleaning capacity
  • Hinge motor head lifts off for quick access to the motor
  • Handle hanger for cord storage
  • Simple foot pedal squeegee release
  • Requires Certification

Specifications

CFM:
101 ft3/min
Capacity:
14 gal
Collection:
VL500™
Cord Length:
50 ft
Decibel Rating (dB):
82 dB
ETL Listed:
No
Height:
40 in
Length:
34 in
Material:
Stainless Steel
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
1100 W
Weight:
52 lb
Width:
24 in