This product requires certification to purchase.

12 in. Upright Vacuum

You last purchased this on
 
Nilfisk

VU500™ Series 12 in. Upright Vacuum

  • Fast #
  • Part #N107404753
  • Item #7448243
  • Manufacturer Part #107404753
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

VU500™ Series 12 in. Upright Vacuum

  • Fast #
  • Part #N107404753
  • Item #7448243
  • Manufacturer Part #107404753
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Delivers exceptional cleaning performance in an easy to use, easy to maintain upright vacuum that is designed to withstand stringent environmental requirements
  • Automatic, self-adjusting brush height ensures proper cleaning performance and maximum productivity when cleaning different floor surfaces
  • With the Advance Radius Turning System, the VU500 delivers exceptional maneuverability to optimize operator efficiency
  • Provides excellent indoor air quality with three-stages of filtration, including true certified H.E.P.A., that will contain greater than 99.97% of all dust, pollen, bacteria, allergens, and other particles greater than 0.3 microns
  • Meets LEED requirements with CRI Seal of Approval (Silver) and low sound levels; Quiet operation at 68 dB A
  • Quick cord clip for simple cord management, Detachable power cable removal for quick service
  • Requires Certification

Specifications

AMP:
9
CFM:
93 ft3/min
Capacity:
3.4 qt
Cleaning Path:
11-1/2 in
Collection:
VU500™ Series
Color Finish Name:
Grey
Cord Length:
33 ft
Decibel Rating (dB):
68 dB
Height:
46-1/2 in
Length:
13-1/4 in
Power Source:
Electric
Volts:
120V
Watts:
1000 W
Weight:
19.5 lb
Width:
12 in