This product requires certification to purchase.

1/2 in. MPT x Socket Fusion PP-RCT Adapter

NIRON

1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFMC2012NPT
  • Item #9263238
  • Manufacturer Part #27NRFMC2012NPT
4 out of 5 Customer Rating
Brand image
NIRON

1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFMC2012NPT
  • Item #9263238
  • Manufacturer Part #27NRFMC2012NPT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
Socket Fusion
End Connections:
MPT x Socket Fusion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Plastic
Material Type:
PP-RCT