1/2 in. NPT PP-RCT - Brass Welding Socklet
1/2 in. NPT PP-RCT - Brass Welding Socklet
Frequently Purchased Together
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Electrofusion
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Height:
- 1-23/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-77/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Pressure - Maximum:
- 482 psi
- Product Type:
- Welding Socklet
- Size:
- 1-1/4 in x 1/2 in;1-1/2 in x 1/2 in
- Weight:
- 0.141438 lb