1/2 in. Socket Fusion x FNPT PP-RCT 90 Degree Elbow
1/2 in. Socket Fusion x FNPT PP-RCT 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- NIRON socket fusion fittings are designed to be joined by means of heat element socket fusion in accordance with ASTM D-2657
- Fittings a remanufactured with imbedded sockets on each side which are of a tapered interference fit
- The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F-2389
- The fittings are designed with sufficient thickness to exceed the pressure ratings of the thickest NIRON commercially available pipe
- Fittings are unitary and injection molded and are solid gray in color
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2675, ASTM E-84, ASTM F-2023, ASTM F-2389
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Fusion
- End Connection 2:
- FPT
- End Connections:
- Socket Fusion x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes