This product requires certification to purchase.

1/2 in. Socket Fusion x MPT PP-RCT Adapter

NIRON

1/2 in. Socket Fusion x MPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFM2012NPTL
  • Item #8919736
  • Manufacturer Part #27NRFM2012NPTL
5 out of 5 Customer Rating
Brand image
NIRON

1/2 in. Socket Fusion x MPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFM2012NPTL
  • Item #8919736
  • Manufacturer Part #27NRFM2012NPTL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 70 Pallet: 6160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Socket Fusion
End Connection 2:
MPT
End Connections:
Socket Fusion x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
ISO:
ISO 15874
Length:
2-17/100 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi
UL Listed:
Yes