1-1/4 in. Butt Fusion x FPT PP-RCT Adapter
1-1/4 in. Butt Fusion x FPT PP-RCT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2389
- Color Finish Name:
- Grey
- End Connection 1:
- Butt Fusion
- End Connection 2:
- FPT
- End Connections:
- Butt Fusion x FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-47/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11