1-1/4 in. MPT x Socket Fusion PP-RCT Adapter
1-1/4 in. MPT x Socket Fusion PP-RCT Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Socket Fusion
- End Connections:
- MPT x Socket Fusion
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- Length:
- 3-29/50 in
- Material:
- Plastic
- Material Type:
- PP-RCT