This product requires certification to purchase.

1 in. Backing Ring

You last purchased this on
 
NIRON

1 in. Backing Ring

  • Fast #
  • Part #N00FLAACPP321
  • Item #8925334
  • Manufacturer Part #00FLAACPP321
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

1 in. Backing Ring

  • Fast #
  • Part #N00FLAACPP321
  • Item #8925334
  • Manufacturer Part #00FLAACPP321
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
Flanged
Fitting Size 1:
1 in
Height:
63/100 in
Length:
4-1/4 in
Material:
Ductile Iron
Pressure - Maximum:
482 psi
Product Type:
Backing Ring
Size:
1 in
Weight:
2.2 lb
Width:
63/100 in