This product requires certification to purchase.

10 250MM SDR11 GREE SD MLD 90 ELL

You last purchased this on
 
NIRON

10 250MM SDR11 GREE SD MLD 90 ELL

  • Fast #
  • Part #N27NG9011315MMB
  • Item #8925051
  • Manufacturer Part #27NG9011315MMB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

10 250MM SDR11 GREE SD MLD 90 ELL

  • Fast #
  • Part #N27NG9011315MMB
  • Item #8925051
  • Manufacturer Part #27NG9011315MMB
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 11
UL Listed:
Yes