3/4 in. x 20 ft. PP-RCT Pipe in Grey
3/4 in. x 20 ft. PP-RCT Pipe in Grey
Package Quantity Info:
Each: 1 Stick: 20 Bundle: 500 Lift: 8000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion free
- Light weight
- Fast/easy installation
- Energy efficient
- 30 year warranty
Documents
Specifications
- ASTM:
- ASTM F-2389
- Application:
- Chemical Piping Services, Compressed Air, HVAC, Hot and Cold Potable Water
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- Diameter - Outside:
- 49/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- ISO:
- ISO 15874
- Length:
- 20 ft
- Material:
- Plastic, Fiberglass
- Material Type:
- PP-RCT
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- SDR 7.3
- Wall Thickness:
- 0.14 in