This product requires certification to purchase.

2-1/2 in. x 10 ft. 40 Schedule PVC Pipe

You last purchased this on
 
NIRON

2-1/2 in. x 10 ft. 40 Schedule PVC Pipe

  • Fast #
  • Part #N27TNIRCL7573
  • Item #8911463
  • Manufacturer Part #27TNIRCL7573
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

2-1/2 in. x 10 ft. 40 Schedule PVC Pipe

  • Fast #
  • Part #N27TNIRCL7573
  • Item #8911463
  • Manufacturer Part #27TNIRCL7573
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 60 Lift: 960
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2389
Application:
Chemical Piping Services, Compressed Air, HVAC, Hot and Cold Potable Water
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
Diameter - Outside:
2-19/20 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
ISO:
ISO 15874
Length:
20 ft
Material:
Plastic, Fiberglass
Material Type:
PP-RCT
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
PipeTubing Size:
2-1/2 in
Schedule Class:
SDR 7.3
Wall Thickness:
0.41 in