This product requires certification to purchase.

10 in. SDR 17 END Cap - SHORT SPIGOT

You last purchased this on
 
NIRON

10 in. SDR 17 END Cap - SHORT SPIGOT

  • Fast #
  • Part #N27NCC25017MS
  • Item #8921835
  • Manufacturer Part #27NCC25017MS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

10 in. SDR 17 END Cap - SHORT SPIGOT

  • Fast #
  • Part #N27NCC25017MS
  • Item #8921835
  • Manufacturer Part #27NCC25017MS
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 208
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Cooling Water, Condenser Water, Process Piping
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
End Cap
IAPMO Listed:
Yes
ISO:
ISO 15874
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
191 psi
Schedule Class:
SDR 17
UL Listed:
Yes