10 x 10 x 4 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion PP-RCT Reducing Tee
10 x 10 x 4 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion PP-RCT Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Corrosion Free
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389, ASTM F-2023, ASTM E-84
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Butt Fusion, Electrofusion
- End Connection 3:
- Butt Fusion, Electrofusion
- End Connections:
- Spigot x Butt FusionElectrofusion x Butt FusionElectrofusion
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 10 in x 4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 303 psi
- Schedule Class:
- SDR 11