This product requires certification to purchase.

11/2-1-1/4 ELECTROFUSION REDUCER

You last purchased this on
 
NIRON

11/2-1-1/4 ELECTROFUSION REDUCER

  • Fast #
  • Part #N27NRDE5040
  • Item #8920245
  • Manufacturer Part #27NRDE5040
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

11/2-1-1/4 ELECTROFUSION REDUCER

  • Fast #
  • Part #N27NRDE5040
  • Item #8920245
  • Manufacturer Part #27NRDE5040
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 880
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F2389
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Short, Reducing
Length:
4-3/50 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 11