14 SDR 17 45 ELBOW - LONG SPIGOT SEGMENTED FITTING
14 SDR 17 45 ELBOW - LONG SPIGOT SEGMENTED FITTING
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 303 psi
- Schedule Class:
- SDR 17
- UL Listed:
- Yes