18 x 12 in. Butt Fusion 230F 191 psi SDR 17 PP-RCT Short Concentric Reducer in Steel Grey
18 x 12 in. Butt Fusion 230F 191 psi SDR 17 PP-RCT Short Concentric Reducer in Steel Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion Free
- Light Weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 51, ANSI 61
- ASTM:
- ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 18 in x 12 in
- Fitting Type:
- Concentric Reducer, Reducer, Short
- Length:
- 3-47/50 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 51, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 191 psi
- Schedule Class:
- SDR 17