2-1/2 in. Backing Ring
2-1/2 in. Backing Ring
Frequently Purchased Together
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Height:
- 73/100 in
- Length:
- 7-1/100 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 482 psi
- Product Type:
- Backing Ring
- Size:
- 2-1/2 in
- Weight:
- 5.28 lb
- Width:
- 73/100 in