This product requires certification to purchase.

2-1/2 in. Socket Fusion x FPT Brass PP-RCT Adapter in Grey

You last purchased this on
 
NIRON

2-1/2 in. Socket Fusion x FPT Brass PP-RCT Adapter in Grey

  • Fast #
  • Part #N27NRFF75212NPT
  • Item #8921971
  • Manufacturer Part #27NRFF75212NPT
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

2-1/2 in. Socket Fusion x FPT Brass PP-RCT Adapter in Grey

  • Fast #
  • Part #N27NRFF75212NPT
  • Item #8921971
  • Manufacturer Part #27NRFF75212NPT
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2389
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
End Connection 1:
Socket Fusion
End Connection 2:
FPT
End Connections:
Socket Fusion x FPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes