This product requires certification to purchase.

2-11/25 x 5 x 0.71 in. 150# Plastic Flange

You last purchased this on
 
NIRON

2-11/25 x 5 x 0.71 in. 150# Plastic Flange

  • Fast #
  • Part #N00FLAACPP50112
  • Item #8925342
  • Manufacturer Part #00FLAACPP50112
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

2-11/25 x 5 x 0.71 in. 150# Plastic Flange

  • Fast #
  • Part #N00FLAACPP50112
  • Item #8925342
  • Manufacturer Part #00FLAACPP50112
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150, ANSI B16.5
Diameter - Inside 1:
2-11/25 in
Diameter - Outside:
5 in
Fitting Type:
Straight, Flange
Flange Type:
Stub
Material:
Plastic, Steel
Material Type:
FR-PP
Pressure Class:
150#
Thickness:
0.71 in