2 in. Butt Fusion or Electrofusion PP-RCT Cap
2 in. Butt Fusion or Electrofusion PP-RCT Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 1890-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11