This product requires certification to purchase.

2 in. Butt Fusion x FPT PP-RCT Adapter

You last purchased this on
 
NIRON

2 in. Butt Fusion x FPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFF11632NPT
  • Item #8922106
  • Manufacturer Part #27NRFF11632NPT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

2 in. Butt Fusion x FPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFF11632NPT
  • Item #8922106
  • Manufacturer Part #27NRFF11632NPT
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-2389
Color Finish Name:
Grey
End Connection 1:
Butt Fusion
End Connection 2:
FPT
End Connections:
Butt Fusion x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-4/5 in
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11