This product requires certification to purchase.

2 in. Grooved x Spigot Adapter

You last purchased this on
 
NIRON

2 in. Grooved x Spigot Adapter

  • Fast #
  • Part #N27NRV6311
  • Item #8921972
  • Manufacturer Part #27NRV6311
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

2 in. Grooved x Spigot Adapter

  • Fast #
  • Part #N27NRV6311
  • Item #8921972
  • Manufacturer Part #27NRV6311
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Spigot
End Connections:
Grooved x Spigot
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Length:
5-6/25 in
Schedule Class:
SDR 11