This product requires certification to purchase.

2 in. x 20 ft. PP-RCT Pipe in Grey

You last purchased this on
 
NIRON

2 in. x 20 ft. PP-RCT Pipe in Grey

  • Fast #
  • Part #N27TNIRCL6373
  • Item #8911516
  • Manufacturer Part #27TNIRCL6373
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

2 in. x 20 ft. PP-RCT Pipe in Grey

  • Fast #
  • Part #N27TNIRCL6373
  • Item #8911516
  • Manufacturer Part #27TNIRCL6373
4.8 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 80 Lift: 1440
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2389
Application:
Chemical Piping Services, Compressed Air, HVAC, Hot and Cold Potable Water
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
Diameter - Outside:
2-12/25 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
ISO:
ISO 15874
Length:
20 ft
Material:
Plastic, Fiberglass
Material Type:
PP-RCT
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
PipeTubing Size:
2 in
Schedule Class:
SDR 7.3
Wall Thickness:
0.34 in