This product requires certification to purchase.

2 x 1-1/2 in. MPT x Socket Fusion PP-RCT Adapter

You last purchased this on
 
NIRON

2 x 1-1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM63112NPTL
  • Item #8921593
  • Manufacturer Part #27NRFM63112NPTL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

2 x 1-1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM63112NPTL
  • Item #8921593
  • Manufacturer Part #27NRFM63112NPTL
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
Socket Fusion
End Connections:
MPT x Socket Fusion
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Adapter
Length:
3-21/25 in
Material:
Plastic
Material Type:
PP-RCT