3/4 in. Socket PP-RCT Union
3/4 in. Socket PP-RCT Union
Package Quantity Info:
EA: 1 IP: 1 CA: 26 PT: 2340-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion Free
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASTM:
- ASTM F2389
- Application:
- Cold Potable Water, Chilled Water, Cooling Water, Condenser Water, Process Piping
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Union
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Length:
- 2-19/25 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SDR 7