This product requires certification to purchase.

3-1/2 in. SOC FUS STUB FLG

NIRON

3-1/2 in. SOC FUS STUB FLG

  • Fast #
  • Part #N27NCOSA110
  • Item #8920007
  • Manufacturer Part #27NCOSA110
5 out of 5 Customer Rating
Brand image
NIRON

3-1/2 in. SOC FUS STUB FLG

  • Fast #
  • Part #N27NCOSA110
  • Item #8920007
  • Manufacturer Part #27NCOSA110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Socket Fusion
End Connection 2:
Flanged
End Connections:
Socket Fusion x Flanged
FM Approved:
No
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Straight
Flange Type:
Stub
Material:
Plastic, Rubber
Material Type:
NBR, PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi