This product requires certification to purchase.

3-1/2 x 2 in. Socket Fusion PP-RCT Bushing in Steel Grey

NIRON

3-1/2 x 2 in. Socket Fusion PP-RCT Bushing in Steel Grey

  • Fast #
  • Part #N27NR11063
  • Item #8920391
  • Manufacturer Part #27NR11063
5 out of 5 Customer Rating
Brand image
NIRON

3-1/2 x 2 in. Socket Fusion PP-RCT Bushing in Steel Grey

  • Fast #
  • Part #N27NR11063
  • Item #8920391
  • Manufacturer Part #27NR11063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 756
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Chemical, Hot and Cold Water Systems, Petroleum, Petrochemical
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
3-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
3-1/2 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi