This product requires certification to purchase.

3-1/2 x 3-1/2 x 3 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion PP-RCT Reducing Tee

You last purchased this on
 
NIRON

3-1/2 x 3-1/2 x 3 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion PP-RCT Reducing Tee

  • Fast #
  • Part #N27NTRS1711090MM
  • Item #8922267
  • Manufacturer Part #27NTRS1711090MM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

3-1/2 x 3-1/2 x 3 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion PP-RCT Reducing Tee

  • Fast #
  • Part #N27NTRS1711090MM
  • Item #8922267
  • Manufacturer Part #27NTRS1711090MM
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Niron butt fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D2657, procedure 2
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
  • Fittings are unitary and injection molded and are solid grey in color
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2023, ASTM F-2389, ASTM E-84
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
End Connection 1:
Butt Fusion, Electrofusion
End Connection 2:
Butt Fusion, Electrofusion
End Connection 3:
Butt Fusion, Electrofusion
End Connections:
Butt Fusion;Electrofusion
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Size 3:
3 in
Fitting Sizes:
3-1/2 in x 3-1/2 in x 3 in
Fitting Type:
Long Spigot Tee
IAPMO Listed:
Yes
ISO:
ISO 15874
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
191 psi
Schedule Class:
SDR 17