3 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End
3 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Niron Butt Fusion Fittings are designed to be joined by means of heat element butt fusion or electrofusion
- Fittings are manufactured with extended plain ends on each outlet which a reinforced area in the center of the fitting for strength
- The dimensions of the fittings are in accordance with the requirements of ASTM F2389
- The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
- Fittings are unitary and injection molded and are solid grey in color
Documents
Specifications
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Spigot
- End Connections:
- Butt Fusion;Electrofusion x Spigot
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Stub End
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 9