4 in. Butt Fusion 303 psi 230F SDR 17 PP-RCT 45 Degree Long Spigot Elbow in Grey
4 in. Butt Fusion 303 psi 230F SDR 17 PP-RCT 45 Degree Long Spigot Elbow in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Corrosion free
- Light weight
- Fast/easy installation
- Energy efficient
- 30 year warranty
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM E-84, ASTM F-2023, ASTM F-2389
- Application:
- Air Conditioning, Chemical, Cooling, Gas Pipe, Heating, Irrigation, Petroleum Industry, Water Pipe
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- Elbow Degree:
- 45°
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 303 psi
- Schedule Class:
- SDR 17
- UL Listed:
- Yes