4 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee
4 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-2389
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Butt Fusion, Electrofusion
- End Connection 3:
- Butt Fusion, Electrofusion
- End Connections:
- Butt Fusion;Electrofusion
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Long Spigot Tee
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Schedule Class:
- SDR 17