This product requires certification to purchase.

4 in. Grooved x Spigot Adapter

You last purchased this on
 
NIRON

4 in. Grooved x Spigot Adapter

Brand image
You last purchased this on
 
NIRON

4 in. Grooved x Spigot Adapter

  • Fast #
  • Part #N27NRV12511
  • Item #8922223
  • Manufacturer Part #27NRV12511
4.5 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Spigot
End Connections:
Grooved x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
Length:
7-9/25 in
Schedule Class:
SDR 11



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing