4 in. Spigot x Butt Fusion or Electrofusion PP-RCT 22-1/2 Degree 2-Piece Elbow
4 in. Spigot x Butt Fusion or Electrofusion PP-RCT 22-1/2 Degree 2-Piece Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Butt Fusion, Electrofusion
- End Connections:
- Butt Fusion;Electrofusion
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PP-RCT
- Package Quantity:
- Count of 2
- Schedule Class:
- SDR 11