This product requires certification to purchase.

5 in. Electrofusion SDR 11 PP-RCT Coupling

You last purchased this on
 
NIRON

5 in. Electrofusion SDR 11 PP-RCT Coupling

  • Fast #
  • Part #N27NME12511
  • Item #8922333
  • Manufacturer Part #27NME12511
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

5 in. Electrofusion SDR 11 PP-RCT Coupling

  • Fast #
  • Part #N27NME12511
  • Item #8922333
  • Manufacturer Part #27NME12511
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 14 PT: 168
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
ISO:
ISO 15874
Length:
6-27/50 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 11
UL Listed:
Yes
Weight:
2.145 lb