This product requires certification to purchase.

5 in. Stub Global Carbon Steel Flange Ring

You last purchased this on
 
NIRON

5 in. Stub Global Carbon Steel Flange Ring

  • Fast #
  • Part #N00FLAACPP1255A5
  • Item #8925335
  • Manufacturer Part #00FLAACPP1255A5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

5 in. Stub Global Carbon Steel Flange Ring

  • Fast #
  • Part #N00FLAACPP1255A5
  • Item #8925335
  • Manufacturer Part #00FLAACPP1255A5
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
CSA Certified:
CSA B137.11
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Flange, Straight
Flange Type:
Stub
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
15 lb