5 x 3 in. Long Spigot Plastic Reducer-Concentric
5 x 3 in. Long Spigot Plastic Reducer-Concentric
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-2389
- CSA Certified:
- CAS B137.11
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 5 in x 3 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 17