This product requires certification to purchase.

6 in. Backing Ring

You last purchased this on
 
NIRON

6 in. Backing Ring

  • Fast #
  • Part #N00FLAACPP1606
  • Item #8922289
  • Manufacturer Part #00FLAACPP1606
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

6 in. Backing Ring

  • Fast #
  • Part #N00FLAACPP1606
  • Item #8922289
  • Manufacturer Part #00FLAACPP1606
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
Flanged
Fitting Size 1:
6 in
Height:
1-3/25 in
Length:
10 in
Material:
Ductile Iron
Pressure - Maximum:
482 psi
Product Type:
Backing Ring
Size:
6 in
Weight:
14.85 lb
Width:
1-3/25 in