6 in. Spigot x Butt Fusion Electrofusion Plastic 90 Degree Elbow
6 in. Spigot x Butt Fusion Electrofusion Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
- Elbow Degree:
- 90°
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 9