This product requires certification to purchase.

6 in. STUB FLG SPACER

NIRON

6 in. STUB FLG SPACER

  • Fast #
  • Part #N27NCRTSPACER160
  • Item #8922056
  • Manufacturer Part #27NCRTSPACER160
5 out of 5 Customer Rating
Brand image
NIRON

6 in. STUB FLG SPACER

  • Fast #
  • Part #N27NCRTSPACER160
  • Item #8922056
  • Manufacturer Part #27NCRTSPACER160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Grey
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange Spacer
Material:
Plastic
Material Type:
PP-RCT