6 x 4 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric
6 x 4 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Spigot
- End Connection 2:
- Butt Fusion, Electrofusion
- End Connections:
- Spigot x Butt FusionElectrofusion
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 18-27/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 7