This product requires certification to purchase.

6 x 4 x 8-23/50 in. Spigot Concentric SDR 11 PP-RCT Reducer

You last purchased this on
 
NIRON

6 x 4 x 8-23/50 in. Spigot Concentric SDR 11 PP-RCT Reducer

  • Fast #
  • Part #N27NR16011011MM
  • Item #8921648
  • Manufacturer Part #27NR16011011MM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

6 x 4 x 8-23/50 in. Spigot Concentric SDR 11 PP-RCT Reducer

  • Fast #
  • Part #N27NR16011011MM
  • Item #8921648
  • Manufacturer Part #27NR16011011MM
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2389
CSA Certified:
CSA B137.11
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Length:
8-23/50 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
SDR 11