This product requires certification to purchase.

6 x 5 in. Spigot SDR 17 PP-RCT Concentric Reducer

You last purchased this on
 
NIRON

6 x 5 in. Spigot SDR 17 PP-RCT Concentric Reducer

  • Fast #
  • Part #N27NR16012517MM
  • Item #8921293
  • Manufacturer Part #27NR16012517MM
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

6 x 5 in. Spigot SDR 17 PP-RCT Concentric Reducer

  • Fast #
  • Part #N27NR16012517MM
  • Item #8921293
  • Manufacturer Part #27NR16012517MM
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F2389
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducer
Length:
8-43/100 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
191 psi
Schedule Class:
SDR 17